

CLIMAX METAL
CLIMAX METAL
GMC-18-B
CLIMAX METAL CLIMAX METAL
Description
GMC-18-B SET SCREW COLLAR ; 18MM BORE BLK OXD STL
18MM Bore; Shaft Collar; Steel; 32MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Part #
GMC-18-B
BDI #
195753
Details
5.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-18-B/p/195753
Your Price
$ 5.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.125
EAN
0044861054444
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M6 X 6
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
18MM Bore; Shaft Collar; Steel; 32MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh