

CLIMAX METAL
CLIMAX METAL
GMC-18-SS
CLIMAX METAL CLIMAX METAL
Description
GMC-18-SS SET SCREW COLLAR ; 18MM BORE SS
18MM Bore; Shaft Collar; Stainless Steel; 32MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Part #
GMC-18-SS
BDI #
195754
Details
22.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-18-SS/p/195754
Your Price
$ 22.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.125
EAN
0044861054451
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M6 X 6
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
18MM Bore; Shaft Collar; Stainless Steel; 32MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Bore
0.709 Inch | 18 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh