

CLIMAX METAL
CLIMAX METAL
LC-087
CLIMAX METAL CLIMAX METAL
Description
LC-087 SET SCREW COLLAR ; 7/8" BORE ZNC PTD STL LIGHTWEIGHT
7/8" Bore; Shaft Collar; Steel; 1-1/4" Outside Diameter; 7/16" Width; One Set Screw; 1/4-20 X 3/16 Set Screw Size; One Piece Solid
Part #
LC-087
BDI #
196558
Details
4.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/LC-087/p/196558
Your Price
$ 4.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
EAN
0044861389737
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/4-20 X 3/16
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Light Weight
Inch - Metric
Inch
Long Description
7/8" Bore; Shaft Collar; Steel; 1-1/4" Outside Diameter; 7/16" Width; One Set Screw; 1/4-20 X 3/16 Set Screw Size; One Piece Solid
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh