CLIMAX METAL
CLIMAX METAL
M2C-55
CLIMAX METAL CLIMAX METAL
Description
M2C-55 CLAMP COLLAR ; 55MM BORE BLK OXD STL 5/BOX
55MM Bore; Shaft Collar; Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
M2C-55
BDI #
196717
Details
73.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-55/p/196717
Your Price
$ 73.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.875
EAN
0044861620557
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
55MM Bore; Shaft Collar; Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Outside Diameter
3.252 Inch | 82.6 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh