

RULAND
RULAND
MCL-26-F
RULAND RULAND
Description
MCL-26-F CLAMP SHAFT COLLAR ; 1PIECE 26MM BORE STEEL
26MM Bore; Shaft Collar; Steel; 48MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Part #
MCL-26-F
BDI #
799425
Details
34.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MCL-26-F/p/799425
Your Price
$ 34.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.143
EAN
0063452901221
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.33
Long Description
26MM Bore; Shaft Collar; Steel; 48MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Width
0.591 Inch | 15 Millimeter
Bore
1.024 Inch | 26 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh