Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S1108KT https://www.bdiexpress.com/medias/INDXXXLCKCLR-C2H-1SOL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUwNXxpbWFnZS9qcGVnfGFERTNMMmcyWmk4eE1EYzJPVEUwTXpRNU5qY3pOQzlKVGtSWVdGaE1RMHREVEZKZlF6SklYekZUVDB4ZlFsTlVURjh6TURCNE16QXdMbXB3Wnd8YjcyMDQ0ZGU3OGZkMGE5M2EwYzhmZmE5YzBmODZmNjUzYjJjOGUxMTkzMjM3ZDFkNjI4MzRkNjM1NjY4MmE4Yw
1371825 Collars 

TIMKEN TIMKEN

S1108KT

Description

S1108KT BRG COLLAR ; PILLOW BLOCK 80MM OD X 21MM WID

Collar, Shaft; 1-1/2" Bore; Steel; One Piece Solid; 3.149" Outside Diameter; 23/32" Width; 3/8-16 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway

Part #

S1108KT

BDI #
1371825

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.18
EAN
0087796144057
Product Group - BDI
B02222
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16
Number of Set Screws
Two
Set Screw Position
2 at 90 Degrees
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Collar, Shaft; 1-1/2" Bore; Steel; One Piece Solid; 3.149" Outside Diameter; 23/32" Width; 3/8-16 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Width
0.719 Inch | 18.263 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh