https://www.bdiexpress.com/medias/INDB-GCLRXXX-SSC-1SOL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTl8aW1hZ2UvanBlZ3xhRFZoTDJobVpDOHhNRFkwT1RNeU1UQXhNekkzT0M5SlRrUkNMVWREVEZKWVdGaGZVMU5EWHpGVFQweGZVMU5mTXpBd2VETXdNQzVxY0djfGJkYzI0Y2E2YzM2ZjVhMDlhY2JjYTA4NDAyZDE1MDQ0MjNhMTY0M2EwYTA1MGYxOGM0N2VlOWFhNTE3ZjM1NDc
https://www.bdiexpress.com/medias/INDB-GCLRXXX-SSC-1SOL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTl8aW1hZ2UvanBlZ3xhRFZoTDJobVpDOHhNRFkwT1RNeU1UQXhNekkzT0M5SlRrUkNMVWREVEZKWVdGaGZVMU5EWHpGVFQweGZVMU5mTXpBd2VETXdNQzVxY0djfGJkYzI0Y2E2YzM2ZjVhMDlhY2JjYTA4NDAyZDE1MDQ0MjNhMTY0M2EwYTA1MGYxOGM0N2VlOWFhNTE3ZjM1NDc
BOSTON GEAR
BOSTON GEAR
SSC62 OBSOLETE DO NOT USE 07/25
BOSTON GEAR BOSTON GEAR
Description
SSC62 OBSOLETE DO NOT USE 07/25 ; 1 PIECE
Shaft Collar; 5/8" Bore; Not Threaded; 1-1/8" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Solid
Part #
SSC62 OBSOLETE DO NOT USE 07/25
BDI #
176710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SSC62-OBSOLETE-DO-NOT-USE-07-25/p/176710
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.042
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistant and Non-Magnetic
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67746
Long Description
Shaft Collar; 5/8" Bore; Not Threaded; 1-1/8" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Solid
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

