

FENNER DRIVES
FENNER DRIVES
6202110
FENNER DRIVES FENNER DRIVES
Description
6202110 KEYLESS BUSHING ; 7/8" OD TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 7/16" Bore; 7/8" Outside Diameter; 1" Length; Zinc Coated Steel; Mini Series
Part #
6202110
BDI #
17282671
Details
114.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202110/p/17282671
Your Price
$ 114.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.037
EAN
0662345003063
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 0.75 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202110
Weight / LBS
0.1
Long Description
Keyless Wrench Locking Assembly; 7/16" Bore; 7/8" Outside Diameter; 1" Length; Zinc Coated Steel; Mini Series
Length
1 Inch | 25.4 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.875 Inch | 22.23 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh