FENNER DRIVES
FENNER DRIVES
6202160UP
FENNER DRIVES FENNER DRIVES
Description
6202160UP KEYLESS BUSHING ; 1-1/2 OD TRANTORQUE GT STEEL
Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/4" Outside Diameter; 1-5/32" Length; Keyless Wrench Locking Assembly; Steel; Trantorque GT Series
Part #
6202160UP
BDI #
15062174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202160UP/p/15062174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345119825
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Trantorque GT
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.125 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Long Description
Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/4" Outside Diameter; 1-5/32" Length; Keyless Wrench Locking Assembly; Steel; Trantorque GT Series
Outside Diameter
1.25 Inch | 31.75 Millimeter
Length
1.156 Inch | 29.362 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh