FENNER DRIVES
FENNER DRIVES
6410106
FENNER DRIVES FENNER DRIVES
Description
6410106 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE OE STEEL
Keyless Wrench Locking Assembly; 1-1/16" Bore; 1-5/8" Outside Diameter; 1-1/2" Length; Steel; OE Series
Part #
6410106
BDI #
19305562
Details
175.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6410106/p/19305562
Your Price
$ 175.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.196
EAN
0662345064446
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6410106
Weight / LBS
0.4
Long Description
Keyless Wrench Locking Assembly; 1-1/16" Bore; 1-5/8" Outside Diameter; 1-1/2" Length; Steel; OE Series
Bore
1.063 Inch | 27 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh