

FENNER DRIVES
FENNER DRIVES
B-LOC B103 190MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 190MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 65MM Length; Steel; B103 Series; M14 X 40 Cap Screw
Part #
T301190
BDI #
17283496
Details
1612.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-190MM/p/17283496
Your Price
$ 1,612.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.97
EAN
0662345058926
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M14 X 40
Other Features
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 190mm x 250mm
Manufacturer Internal Number
T301190
Weight / LBS
19.842
Long Description
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 65MM Length; Steel; B103 Series; M14 X 40 Cap Screw
Length
2.559 Inch | 65 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh