

FENNER DRIVES
FENNER DRIVES
B-LOC B106 7-15/16IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B106 7-15/16IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 7-15/16" Bore; 10.236" Outside Diameter; 2.559" Length; Steel; B106 Series; M14 X 40 Cap Screw
Part #
B-LOC B106 7-15/16IN
BDI #
17283556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B106-7-15-16IN/p/17283556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
10.24
EAN
0662345061131
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M14 X 40
Other Features
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B106 7-15/16"
Manufacturer Internal Number
T602715
Weight / LBS
23
Long Description
Keyless Screw Locking Assembly; 7-15/16" Bore; 10.236" Outside Diameter; 2.559" Length; Steel; B106 Series; M14 X 40 Cap Screw
Bore
7.938 Inch | 201.625 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.559 Inch | 65 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh