

FENNER DRIVES
FENNER DRIVES
B-LOC B112 2-1/8IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 2-1/8IN KEYLESS BUSHING ; 30FT-LB TORQUE STEEL
Keyless Screw Locking Assembly; 2-1/8" Bore; 3.346" Outside Diameter; 2.598" Length; Steel; B112 Series; M8 X 55 Cap Screw
Part #
B-LOC B112 2-1/8IN
BDI #
17282841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-2-1-8IN/p/17282841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.36
EAN
0662345042444
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M8 X 55
Other Features
9 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 2-1/8"
Manufacturer Internal Number
B122202
Weight / LBS
2.9
Long Description
Keyless Screw Locking Assembly; 2-1/8" Bore; 3.346" Outside Diameter; 2.598" Length; Steel; B112 Series; M8 X 55 Cap Screw
Length
2.598 Inch | 66 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh