

FENNER DRIVES
FENNER DRIVES
B-LOC B112 6-15/16IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 6-15/16IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 6-15/16" Bore; 9.252" Outside Diameter; 5.866" Length; Steel; B112 Series; M16 X 110 Cap Screw
Part #
B-LOC B112 6-15/16IN
BDI #
17282872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-6-15-16IN/p/17282872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
17.94
EAN
0662345042734
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M16 X 110
Other Features
15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 6-15/16"
Manufacturer Internal Number
B122615
Weight / LBS
40
Long Description
Keyless Screw Locking Assembly; 6-15/16" Bore; 9.252" Outside Diameter; 5.866" Length; Steel; B112 Series; M16 X 110 Cap Screw
Outside Diameter
9.252 Inch | 235 Millimeter
Length
5.866 Inch | 149 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh