

FENNER DRIVES
FENNER DRIVES
B-LOC B112 7-1/2IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 7-1/2IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 7-1/2" Bore; 9-27/32" Outside Diameter; 5.866" Length; Steel; B112 Series; M16 X 110 Cap Screw
Part #
T122708
BDI #
17283450
Details
3357.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-7-1-2IN/p/17283450
Your Price
$ 3,357.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
19.34
EAN
0662345057981
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M16 X 110
Other Features
16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 7-1/2"
Manufacturer Internal Number
T122708
Weight / LBS
43
Long Description
Keyless Screw Locking Assembly; 7-1/2" Bore; 9-27/32" Outside Diameter; 5.866" Length; Steel; B112 Series; M16 X 110 Cap Screw
Outside Diameter
9.843 Inch | 250 Millimeter
Length
5.866 Inch | 149 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh