https://www.bdiexpress.com/medias/INDFEELCKASY-B117-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NnxpbWFnZS9qcGVnfGFEZG1MMmhtT1M4eE1EYzJOekUwTmpjeE16RXhPQzlKVGtSR1JVVk1RMHRCVTFsZlFqRXhOMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3YjNiOGY4MTc3OTdiOGYyMjExNmNmMDVhNTFkOGMyYTg3YWE0MjA5OWEwMDFhYWZmMzYzOTgxZTc4N2I4ZjI
https://www.bdiexpress.com/medias/INDFEELCKASY-B117-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NnxpbWFnZS9qcGVnfGFEZG1MMmhtT1M4eE1EYzJOekUwTmpjeE16RXhPQzlKVGtSR1JVVk1RMHRCVTFsZlFqRXhOMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3YjNiOGY4MTc3OTdiOGYyMjExNmNmMDVhNTFkOGMyYTg3YWE0MjA5OWEwMDFhYWZmMzYzOTgxZTc4N2I4ZjI
FENNER DRIVES
FENNER DRIVES
B-LOC B117 280MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B117 280MM
Keyless Screw Locking Assembly; 280MM Bore; 365MM Outside Diameter; 144MM Length; Steel; B117 Series; M24 X 80 | M20 X 130 Cap Screw
Part #
B-LOC B117 280MM
BDI #
19305576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B117-280MM/p/19305576
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
27.785
EAN
0662345124836
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M24 X 80 | M20 X 130
Other Features
10 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B117 280mm x 365mm
Manufacturer Internal Number
B171280
Weight / LBS
99.208
Long Description
Keyless Screw Locking Assembly; 280MM Bore; 365MM Outside Diameter; 144MM Length; Steel; B117 Series; M24 X 80 | M20 X 130 Cap Screw
Length
5.669 Inch | 144 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
14.37 Inch | 365 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

