

FENNER DRIVES
FENNER DRIVES
B-LOC B800 14MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 14MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 14MM Bore; 23MM Outside Diameter; 28MM Length; Steel; B800 Series; M4 X 10 Cap Screw
Part #
B-LOC B800 14MM
BDI #
17283026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-14MM/p/17283026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0662345044653
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M4 X 10
Other Features
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 14mm x 23mm
Manufacturer Internal Number
B801014
Weight / LBS
0.22
Long Description
Keyless Screw Locking Assembly; 14MM Bore; 23MM Outside Diameter; 28MM Length; Steel; B800 Series; M4 X 10 Cap Screw
Bore
0.551 Inch | 14 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
0.906 Inch | 23 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh