

FENNER DRIVES
FENNER DRIVES
B-LOC B800 28MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 28MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 28MM Bore; 39MM Outside Diameter; 47MM Length; Steel; B800 Series; M6 X 16 Cap Screw
Part #
B-LOC B800 28MM
BDI #
17283561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-28MM/p/17283561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0662345061544
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M6 X 16
Other Features
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 28mm x 39mm
Manufacturer Internal Number
T8028
Weight / LBS
0.882
Long Description
Keyless Screw Locking Assembly; 28MM Bore; 39MM Outside Diameter; 47MM Length; Steel; B800 Series; M6 X 16 Cap Screw
Outside Diameter
1.535 Inch | 39 Millimeter
Bore
1.102 Inch | 28 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh