

FENNER DRIVES
FENNER DRIVES
B-LOC B800 90MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 90MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 90MM Bore; 112MM Outside Diameter; 96MM Length; Steel; B800 Series; M10 X 25 Cap Screw
Part #
B-LOC B800 90MM
BDI #
17283038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-90MM/p/17283038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.94
EAN
0662345044776
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 90mm x 112mm
Manufacturer Internal Number
B801090
Weight / LBS
8.818
Long Description
Keyless Screw Locking Assembly; 90MM Bore; 112MM Outside Diameter; 96MM Length; Steel; B800 Series; M10 X 25 Cap Screw
Outside Diameter
4.409 Inch | 112 Millimeter
Length
3.78 Inch | 96 Millimeter
Bore
3.543 Inch | 90 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh