

CLIMAX METAL
CLIMAX METAL
C170E-275
CLIMAX METAL CLIMAX METAL
Description
C170E-275 KEYLESS LOCKING ASSEMBLY ; 2.75" X 3.543" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-3/4" Bore; 4.685" Outside Diameter; 3.78" Length; 4.173" Length Including Cap; Steel; C170 Series; M10 X 25 Cap Screw
Part #
C170E-275
BDI #
194058
Details
1002.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170E-275/p/194058
Your Price
$ 1,002.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.7
EAN
0044861077528
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M10 X 25
Other Features
9 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170E-275
Weight / LBS
7
Long Description
Keyless Locking Assembly; 2-3/4" Bore; 4.685" Outside Diameter; 3.78" Length; 4.173" Length Including Cap; Steel; C170 Series; M10 X 25 Cap Screw
Length Including Cap
4.173 Inch | 105.994 Millimeter
Outside Diameter
4.685 Inch | 118.999 Millimeter
Length
3.78 Inch | 96.012 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh