

PT INTERNATIONAL
PT INTERNATIONAL
KLHH75/110
PT INTERNATIONAL PT INTERNATIONAL
Description
KLHH75/110 KEYLESS BUSHING ; KEYLESS HUB SERIES HH 75/110
Keyless Screw Locking Assembly; 75MM Bore; 110MM Outside Diameter; 35MM Length; 10MM Additional Length for Cap; Steel; KLHH Series; M10 X 30 Cap Screw
Part #
2101016223
BDI #
19419803
Details
382.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLHH75-110/p/19419803
Your Price
$ 382.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0800675282035
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLHH
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLHH75/110
Long Description
Keyless Screw Locking Assembly; 75MM Bore; 110MM Outside Diameter; 35MM Length; 10MM Additional Length for Cap; Steel; KLHH Series; M10 X 30 Cap Screw
Length
1.378 Inch | 35 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh