

SKF
SKF
PHF FX10-85X125
SKF SKF
Description
PHF FX10-85X125 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 85MM Bore; 125MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 11.5MM Additional Length For Cap; Steel; FX10 Series; M10 Cap Screw
Part #
PHF FX10-85X125
BDI #
1290460
Details
110.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-85X125/p/1290460
Your Price
$ 110.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.4
EAN
7316574533213
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M10
Other Features
16 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
3.08647
Long Description
Locking Assembly; 85MM Bore; 125MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 11.5MM Additional Length For Cap; Steel; FX10 Series; M10 Cap Screw
Bore
3.346 Inch | 85 Millimeter
Additional Length for Cap
0.453 Inch | 11.5 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh