

SKF
SKF
PHF FX10-90X130
SKF SKF
Description
PHF FX10-90X130 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 90MM Bore; 130MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 11.5MM Additional Length For Cap; Steel; FX10 Series; M10 Cap Screw
Part #
PHF FX10-90X130
BDI #
1290461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-90X130/p/1290461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.5
EAN
7316574533251
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M10
Other Features
16 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
3.30693
Long Description
Locking Assembly; 90MM Bore; 130MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 11.5MM Additional Length For Cap; Steel; FX10 Series; M10 Cap Screw
Bore
3.543 Inch | 90 Millimeter
Additional Length for Cap
0.453 Inch | 11.5 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh