

SKF
SKF
PHF FX20-48X62
SKF SKF
Description
PHF FX20-48X62 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 48MM Bore; 62MM Outside Diameter; Keyless Screw Locking Assembly; 70MM Length; 8MM Additional Length For Cap; Steel; FX20 Series; M8 Cap Screw
Part #
PHF FX20-48X62
BDI #
24760957
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX20-48X62/p/24760957
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.192
EAN
7316575685324
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M8
Other Features
8 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
2.64555
Long Description
Locking Assembly; 48MM Bore; 62MM Outside Diameter; Keyless Screw Locking Assembly; 70MM Length; 8MM Additional Length For Cap; Steel; FX20 Series; M8 Cap Screw
Bore
1.89 Inch | 48 Millimeter
Length
2.756 Inch | 70 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh