https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREl6TlRnNE1UVTROamN4T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfDZiNTRkZDRjNjYxY2UyZDMxMjEwODhmZjA2ODQ5OTEwYzg4MzZmZGE1Njc1N2VlOGE2ZWJkYWFlMjNlYjAzZDM
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREl6TlRnNE1UVTROamN4T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfDZiNTRkZDRjNjYxY2UyZDMxMjEwODhmZjA2ODQ5OTEwYzg4MzZmZGE1Njc1N2VlOGE2ZWJkYWFlMjNlYjAzZDM
SKF
SKF
PHF FX20-85X106
SKF SKF
Description
PHF FX20-85X106 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 85MM Bore; 106MM Outside Diameter; Keyless Screw Locking Assembly; 96MM Length; 10MM Additional Length For Cap; Steel; FX20 Series; M10 Cap Screw
Part #
PHF FX20-85X106
BDI #
1290505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX20-85X106/p/1290505
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.627
EAN
7316574533473
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M10
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
7.93664
Long Description
Locking Assembly; 85MM Bore; 106MM Outside Diameter; Keyless Screw Locking Assembly; 96MM Length; 10MM Additional Length For Cap; Steel; FX20 Series; M10 Cap Screw
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.173 Inch | 106 Millimeter
Length
3.78 Inch | 96 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

