Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHF FX20-8X15 https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR0l4TDJobFpTOHhNREl6TlRnNE1qTTBNRE00TWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNMTh6TURCNE16QXdMbXB3Wnd8NzRjM2QwZWYyYjI2MmEyMmIzN2I3OTJlMjg5NWZiMTkwNTgwZmQ0YzVlMTNlZWNkYTQ1NWFhMDE2ZjIxODJlNA
24760572 Keyless Locking Assemblies 

SKF SKF

PHF FX20-8X15

Description

PHF FX20-8X15 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Locking Assembly; 8MM Bore; 15MM Outside Diameter; Keyless Screw Locking Assembly; 25MM Length; 4MM Additional Length For Cap; Steel; FX20 Series; M4 Cap Screw

Part #

PHF FX20-8X15

BDI #
24760572

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.05
EAN
7316575448615
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M4
Other Features
3 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.11023
Long Description
Locking Assembly; 8MM Bore; 15MM Outside Diameter; Keyless Screw Locking Assembly; 25MM Length; 4MM Additional Length For Cap; Steel; FX20 Series; M4 Cap Screw
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Length
0.984 Inch | 25 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh