

SKF
SKF
PHF FX20-90X112
SKF SKF
Description
PHF FX20-90X112 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 90MM Bore; 112MM Outside Diameter; Keyless Screw Locking Assembly; 96MM Length; 10MM Additional Length For Cap; Steel; FX20 Series; M10 Cap Screw
Part #
PHF FX20-90X112
BDI #
1290506
Details
349.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX20-90X112/p/1290506
Your Price
$ 349.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.9
EAN
7316574532797
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M10
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
8.59803
Long Description
Locking Assembly; 90MM Bore; 112MM Outside Diameter; Keyless Screw Locking Assembly; 96MM Length; 10MM Additional Length For Cap; Steel; FX20 Series; M10 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length
3.78 Inch | 96 Millimeter
Outside Diameter
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh