

SKF
SKF
PHF FX40-70X110
SKF SKF
Description
PHF FX40-70X110 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 70MM Bore; 110MM Outside Diameter; Keyless Screw Locking Assembly; 56MM Length; 10MM Additional Length For Cap; Steel; FX40 Series; M10 Cap Screw
Part #
PHF FX40-70X110
BDI #
1290515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX40-70X110/p/1290515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0
EAN
7316575307264
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX40
Cap Screw
M10
Other Features
7 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
4.85017
Long Description
Locking Assembly; 70MM Bore; 110MM Outside Diameter; Keyless Screw Locking Assembly; 56MM Length; 10MM Additional Length For Cap; Steel; FX40 Series; M10 Cap Screw
Length
2.205 Inch | 56 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh