https://www.bdiexpress.com/medias/INDUSTLCKASY-KE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzd8aW1hZ2UvanBlZ3xhRFJrTDJnd01DOHhNRGMyT1RNMk9UVTVOVGt6TkM5SlRrUlZVMVJNUTB0QlUxbGZTMFZmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxiMzkwNGQwMzVmMTY5YjQzNmY5M2Q2MGE5YzYzN2IwM2MyNmQyNDVmODY2MDAyNGRiMzljOWUxNDc0Yjk3YjMz
https://www.bdiexpress.com/medias/INDUSTLCKASY-KE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzd8aW1hZ2UvanBlZ3xhRFJrTDJnd01DOHhNRGMyT1RNMk9UVTVOVGt6TkM5SlRrUlZVMVJNUTB0QlUxbGZTMFZmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5CbnxiMzkwNGQwMzVmMTY5YjQzNmY5M2Q2MGE5YzYzN2IwM2MyNmQyNDVmODY2MDAyNGRiMzljOWUxNDc0Yjk3YjMz
TSUBAKI
TSUBAKI
PL 1/2 KE
TSUBAKI TSUBAKI
Description
PL 1/2 KE POWER-LOCK KEYLESS LOCK DEVICE ; 0.5" SHAFT OD 1.063" HUB ID
Keyless Screw Locking Assembly; 1/2" Bore; 1-1/16" Outside Diameter; 0.65" Length; 0.157" Additional Length; Steel; KE Series; M4 X 12 Cap Screw
Part #
PL 1/2 KE
BDI #
21463121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL-1-2-KE/p/21463121
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.05
EAN
0097039973986
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M4 X 12
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.11
Long Description
Keyless Screw Locking Assembly; 1/2" Bore; 1-1/16" Outside Diameter; 0.65" Length; 0.157" Additional Length; Steel; KE Series; M4 X 12 Cap Screw
Additional Length for Cap
0.157 Inch | 3.988 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length
0.65 Inch | 16.51 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

