

TSUBAKI
TSUBAKI
PL005X016 KE
TSUBAKI TSUBAKI
Description
PL005X016 KE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 5MM Bore; 16MM Outside Diameter; 13.487MM Length; 3.023MM Additional Length; Steel; KE Series; M3 X 10 Cap Screw
Part #
PL005X016KE
BDI #
22380046
Details
102.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL005X016-KE/p/22380046
Your Price
$ 102.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0097039652911
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M3 X 10
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.04
Long Description
Keyless Screw Locking Assembly; 5MM Bore; 16MM Outside Diameter; 13.487MM Length; 3.023MM Additional Length; Steel; KE Series; M3 X 10 Cap Screw
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.197 Inch | 5 Millimeter
Additional Length for Cap
0.119 Inch | 3.023 Millimeter
Length
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh