

TSUBAKI
TSUBAKI
PL095X135 AS-SS
TSUBAKI TSUBAKI
Description
PL095X135 AS-SS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 27.991MM Length; 10.008MM Additional Length; Stainless Steel; AS Series; M10 X 25 Cap Screw
Part #
PL095X135 AS-SS
BDI #
22381931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL095X135-AS-SS/p/22381931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.54
EAN
0097039215062
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Series
AS
Cap Screw
M10 X 25
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
3.4
Long Description
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 27.991MM Length; 10.008MM Additional Length; Stainless Steel; AS Series; M10 X 25 Cap Screw
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Length
1.102 Inch | 27.991 Millimeter
Additional Length for Cap
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh