

TSUBAKI
TSUBAKI
PL160X210 AS
TSUBAKI TSUBAKI
Description
PL160X210 POWER LOCK
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 38MM Length; 12MM Additional Length for Cap; Steel; AS Series; M12 X 35 Cap Screw
Part #
PL160X210 AS
BDI #
928957
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL160X210-AS/p/928957
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.03
EAN
0097039580443
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M12 X 35
Other Features
19 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL160X210
Weight / LBS
8.9
Long Description
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 38MM Length; 12MM Additional Length for Cap; Steel; AS Series; M12 X 35 Cap Screw
Bore
6.299 Inch | 160 Millimeter
Length
1.496 Inch | 38 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh