

TSUBAKI
TSUBAKI
PL2 AD
TSUBAKI TSUBAKI
Description
PL2 AD KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 2" Bore; 3.346" Outside Diameter; 2.52" Length; 0.315" Additional Length for Cap; Steel; AD Series; M8 X 50 Cap Screw
Part #
PL2 AD
BDI #
22381307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL2-AD/p/22381307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.37
EAN
0097039553492
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M8 X 50
Other Features
9 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL2AD
Weight / LBS
3.6
Long Description
Keyless Screw Locking Assembly; 2" Bore; 3.346" Outside Diameter; 2.52" Length; 0.315" Additional Length for Cap; Steel; AD Series; M8 X 50 Cap Screw
Outside Diameter
3.346 Inch | 85 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh