

TSUBAKI
TSUBAKI
PL2 KE
TSUBAKI TSUBAKI
Description
PL2 KE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 2" Bore; 2-7/8" Outside Diameter; 1.358" Length; 0.236" Additional Length; Steel; KE Series; M6 X 25 Cap Screw
Part #
PL2KE
BDI #
22382738
Details
152.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL2-KE/p/22382738
Your Price
$ 152.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.51
EAN
0097039945853
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M6 X 25
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
1.12
Long Description
Keyless Screw Locking Assembly; 2" Bore; 2-7/8" Outside Diameter; 1.358" Length; 0.236" Additional Length; Steel; KE Series; M6 X 25 Cap Screw
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length
1.358 Inch | 1.594 Millimeter
Additional Length for Cap
0.236 Inch | 5.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh