

TSUBAKI
TSUBAKI
PL260X325 AD-N
TSUBAKI TSUBAKI
Description
TSUBAKI PL260X325 AD-N
Keyless Screw Locking Assembly; 260MM Bore; 325MM Outside Diameter; 145.999MM Length; 16.002MM Additional Length; Steel; AD Series; M16 X 120 Cap Screw
Part #
PL260X325 AD-N
BDI #
23932190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL260X325-AD-N/p/23932190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M16 X 120
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 260MM Bore; 325MM Outside Diameter; 145.999MM Length; 16.002MM Additional Length; Steel; AD Series; M16 X 120 Cap Screw
Length
5.748 Inch | 145.999 Millimeter
Additional Length for Cap
0.63 Inch | 16.002 Millimeter
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
12.795 Inch | 325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh