https://www.bdiexpress.com/medias/INDUSTLCKASY-AE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFEQTFMMmd5T0M4eE1EYzNNREl6TXpBek1qY3pOQzlKVGtSVlUxUk1RMHRCVTFsZlFVVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGMxNzkyMzE1YjQyZDQ5MmExZTVkYjQ2NTVlZDVkNGVhYTQ4OGE5M2YyNThkYjNkZDkwNDI2MTJhYTc2MmI4MGI
https://www.bdiexpress.com/medias/INDUSTLCKASY-AE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFEQTFMMmd5T0M4eE1EYzNNREl6TXpBek1qY3pOQzlKVGtSVlUxUk1RMHRCVTFsZlFVVmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufGMxNzkyMzE1YjQyZDQ5MmExZTVkYjQ2NTVlZDVkNGVhYTQ4OGE5M2YyNThkYjNkZDkwNDI2MTJhYTc2MmI4MGI
TSUBAKI
TSUBAKI
PL3-7/16 AE
TSUBAKI TSUBAKI
Description
PL3-7/16 AE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 3-7/16" Bore; 5.118" Outside Diameter; 1.693" Length; 0.393" Additional Length for Cap; Steel; AE Series; M10 X 25 Cap Screw
Part #
PL3-7/16 AE
BDI #
22380018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL3-7-16-AE/p/22380018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.13
EAN
0097039503404
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AE
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL3GAE
Weight / LBS
4.7
Long Description
Keyless Screw Locking Assembly; 3-7/16" Bore; 5.118" Outside Diameter; 1.693" Length; 0.393" Additional Length for Cap; Steel; AE Series; M10 X 25 Cap Screw
Length
1.693 Inch | 43.002 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

