Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL8 AS https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4M3xpbWFnZS9qcGVnfGFHSXhMMmd3TXk4eE1EYzNNREkxT1RNeE1qWTNNQzlKVGtSVlUxUk1RMHRCVTFsZlFWTmZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDI0ODMxYjRiNjQ4OWE4ODBhODAzNzMwNWJiYzYyZGZjOTlkODJiOTA4OTVkYzM0ZjEwNGE0ODQ2OTBjNGRhNjY
22380040 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL8 AS

Description

PL8 AS KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 8" Bore; 10.504" Outside Diameter; 2-3/64" Length; 0.551" Additional Length; Steel; AS Series; M14 X 45 Cap Screw

Part #

PL8 AS

BDI #
22380040

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.072
EAN
0097039623645
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M14 X 45
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
19
Long Description
Keyless Screw Locking Assembly; 8" Bore; 10.504" Outside Diameter; 2-3/64" Length; 0.551" Additional Length; Steel; AS Series; M14 X 45 Cap Screw
Outside Diameter
10.504 Inch | 266.802 Millimeter
Bore
8 Inch | 203.2 Millimeter
Length
2.047 Inch | 51.994 Millimeter
Additional Length for Cap
0.551 Inch | 13.995 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh