SKF
SKF
SHT 100
SKF SKF
Description
SHT 100
Keyless Screw Locking Assembly; 100MM Bore; 140MM Outside Diameter; 132.5MM Length; Steel; SHT Series; M12 X 25 Cap Screw
Part #
SHT 100
BDI #
1306777
Details
6129.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-100/p/1306777
Your Price
$ 6,129.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8.56
EAN
7316577641496
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M12 X 25
Other Features
12 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 100
Weight / LBS
18.964
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 140MM Outside Diameter; 132.5MM Length; Steel; SHT Series; M12 X 25 Cap Screw
Length
5.217 Inch | 132.5 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.937 Inch | 100 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh