SKF
SKF
SHT 2.1/2
SKF SKF
Description
SHT 2.1/2 QUICK DISCONNECT BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Keyless Screw Locking Assembly; 2-1/2" Bore; 4-1/16" Outside Diameter; 3.425" Length; Steel; SHT Series; M10 X 20 Cap Screw
Part #
SHT 2.1/2
BDI #
1306791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-2-1-2/p/1306791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.68
EAN
7316577640741
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M10 X 20
Other Features
8 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 2.1/2
Weight / LBS
8.1
Long Description
Keyless Screw Locking Assembly; 2-1/2" Bore; 4-1/16" Outside Diameter; 3.425" Length; Steel; SHT Series; M10 X 20 Cap Screw
Outside Diameter
4.063 Inch | 103.2 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length
3.425 Inch | 87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh