SKF
SKF
SHT 24
SKF SKF
Description
SHT 24
Keyless Screw Locking Assembly; 24MM Bore; 46MM Outside Diameter; 37MM Length; Steel; SHT Series; M6 X 12 Cap Screw
Part #
SHT 24
BDI #
1306800
Details
325.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-24/p/1306800
Your Price
$ 325.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.406
EAN
7316577640383
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M6 X 12
Other Features
6 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 24
Weight / LBS
0.906
Long Description
Keyless Screw Locking Assembly; 24MM Bore; 46MM Outside Diameter; 37MM Length; Steel; SHT Series; M6 X 12 Cap Screw
Outside Diameter
1.811 Inch | 46 Millimeter
Length
1.457 Inch | 37 Millimeter
Bore
0.945 Inch | 24 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh