TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 165
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD-900-MM-165 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 165MM Bore; 290MM Outside Diameter; 67.996MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Part #
SLD-900-MM-165
BDI #
598957
Details
2748.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-165/p/598957
Your Price
$ 2,748.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
24
EAN
0697904980264
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M16
Other Features
8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 165 #
Manufacturer Internal Number
98026
Weight / LBS
48.5
Long Description
Keyless Shrink Disc Locking Assembly; 165MM Bore; 290MM Outside Diameter; 67.996MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
2.677 Inch | 67.996 Millimeter
Bore
6.496 Inch | 165 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh