RINGBALL
RINGBALL
TLK132 65X95
RINGBALL RINGBALL
Description
TLK132 65X95 KEYLESS LOCKING
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 32.995MM Length; Keyless Screw Locking Assembly; 8.001MM Additional Length; Steel; TLK 132 Series; M8 X 9 Cap Screw
Part #
TLK132 65X95
BDI #
20456919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK132-65X95/p/20456919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.01
EAN
0623647407584
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
TLK 132
Cap Screw
M8 X 9
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 32.995MM Length; Keyless Screw Locking Assembly; 8.001MM Additional Length; Steel; TLK 132 Series; M8 X 9 Cap Screw
Length
1.299 Inch | 32.995 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.315 Inch | 8.001 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh