FENNER DRIVES
FENNER DRIVES
TTQM0720
FENNER DRIVES FENNER DRIVES
Description
TTQM0720 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 7MM Bore; 20MM Outside Diameter; 22MM Length; Steel; OE Mini Series
Part #
TTQM0720
BDI #
19305800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TTQM0720/p/19305800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.041
EAN
0662345034395
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
OE Mini
Other Features
Self Centering | Limited Axial Movement | 16 MM Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
TTQM0720
Weight / LBS
0.066
Long Description
Keyless Wrench Locking Assembly; 7MM Bore; 20MM Outside Diameter; 22MM Length; Steel; OE Mini Series
Bore
0.276 Inch | 7 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.866 Inch | 22 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh