Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN29 https://www.bdiexpress.com/medias/INDNTNLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR1JpTDJobVl5OHhNRFF5TVRVMU9EY3dOakl3Tmk5SlRrUk9WRTVNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Yjk2YzlkZjY0ODI2MDc1MzVkOTJhMmQ0MzMwNjY1MDg5NGJhMzRhMDQwMGVjYTAzNTQzOTJmZTcxM2FkYjVjOA
1214502 Lock Nuts 

NTN NTN

AN29

Description

AN29 ADAPTER SLEEVE

Locknut; 190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

AN29

BDI #
1214502

Details

917.07 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 917.07 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.06
EAN
4547359017601
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M145 X 2
Lockwasher/Lockplate Part Number
MB-29
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.40925
Long Description
Locknut; 190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
5.658 Inch | 143.701 Millimeter
Thread Pitch Diameter Max
5.664 Inch | 143.861 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Nominal Thickness
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh