Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN36A https://www.bdiexpress.com/medias/INDNTNLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR1JpTDJobVl5OHhNRFF5TVRVMU9EY3dOakl3Tmk5SlRrUk9WRTVNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Yjk2YzlkZjY0ODI2MDc1MzVkOTJhMmQ0MzMwNjY1MDg5NGJhMzRhMDQwMGVjYTAzNTQzOTJmZTcxM2FkYjVjOA
17146584 Lock Nuts 

NTN NTN

AN36A

Description

AN36A ADAPTER SLEEVE

Locknut; 8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread

Part #

AN36A

BDI #
17146584

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.24
EAN
4547359017755
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.066-8
Lockwasher/Lockplate Part Number
W-36
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.35
Long Description
Locknut; 8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
9.063 Inch | 230.2 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter
Nominal Thickness
1.104 Inch | 28.042 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh