WHITTET-HIGGINS
WHITTET-HIGGINS
CNB-30
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNB-30 CLAMP NUT ; 12TPI 7.750" OD 0.956" NOMINAL THK
12 Threads per Inch; 7-3/4" Outside Diameter; 0.956" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; UNS Thread
Part #
CNB-30
BDI #
966713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNB-30/p/966713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.286
EAN
0751968203001
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
5.888-12
Thread Name
UNS
Other Features
One Piece Split | M12 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
5.04
Long Description
12 Threads per Inch; 7-3/4" Outside Diameter; 0.956" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
7.75 Inch | 196.85 Millimeter
Thread Pitch Diameter Max
5.842 Inch | 148.387 Millimeter
Nominal Thickness
0.956 Inch | 24.282 Millimeter
Thread Pitch Diameter Min
5.834 Inch | 148.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh