SKF
SKF
HM 42 T
SKF SKF
Description
HM 42 T
270MM Outside Diameter; 30MM Nominal Thickness; TR210 X 4 Thread Size; ISO Metric Thread
Part #
HM 42 T
BDI #
1419570
Details
21480.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-42-T/p/1419570
Your Price
RSD 21,480.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.38
EAN
7316577010612
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR210 X 4
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
270MM Outside Diameter; 30MM Nominal Thickness; TR210 X 4 Thread Size; ISO Metric Thread
Nominal Thickness
1.181 Inch | 30 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh