SKF
SKF
HM 46 T
SKF SKF
Description
HM 46 T
290MM Outside Diameter; 34MM Nominal Thickness; TR230 X 4 Thread Size; ISO Metric Thread
Part #
HM 46 T
BDI #
1419572
Details
26325.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-46-T/p/1419572
Your Price
RSD 26,325.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.57
EAN
7316577010636
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR230 X 4
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
290MM Outside Diameter; 34MM Nominal Thickness; TR230 X 4 Thread Size; ISO Metric Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Nominal Thickness
1.339 Inch | 34 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh