Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM3084 https://www.bdiexpress.com/medias/INDTIMLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MzV8aW1hZ2UvanBlZ3xhR1EzTDJnMk1pOHhNREkwTVRNMU1qUTVPVEl6TUM5SlRrUlVTVTFNUTB0T1ZWUmZTRTFmTXpBd2VETXdNQzVxY0djfGJhMzNhNzE4YWJkYTljYzZjNmZmNzQxNmU2ZjBlMzBhM2MxMzQ1MWIyMDBmM2YyMTQzMGZiZWY5Y2M2MzYyZjk
1359141 Lock Nuts 

TIMKEN TIMKEN

HM3084

Description

HM3084 BEARING LOCKNUT ; POR

Locknut; 490MM Outside Diameter; 52MM Nominal Thickness; TR420 X 5 Thread Size; 420MM Thread Pitch Diameter Min; 422.5MM Thread Pitch Diameter Max; MS3084 Lockwasher Part Number; ISO Metric Thread

Part #

HM3084

BDI #
1359141

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
17.4
EAN
0013992155429
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR420 X 5
Lockwasher/Lockplate Part Number
MS3084
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
38.36039
Long Description
Locknut; 490MM Outside Diameter; 52MM Nominal Thickness; TR420 X 5 Thread Size; 420MM Thread Pitch Diameter Min; 422.5MM Thread Pitch Diameter Max; MS3084 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
16.634 Inch | 422.5 Millimeter
Outside Diameter
19.291 Inch | 490 Millimeter
Nominal Thickness
2.047 Inch | 52 Millimeter
Thread Pitch Diameter Min
16.535 Inch | 420 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh