SKF
SKF
KM 12
SKF SKF
Description
KM 12
80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; MB-12 Lockwasher Part Number; ISO Metric Thread
Part #
KM 12
BDI #
1422124
Details
755.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-12/p/1422124
Your Price
RSD 755.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.922
EAN
7316577758903
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Lockwasher/Lockplate Part Number
MB-12
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; MB-12 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
3.15 Inch | 80 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh